Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Nylon, CompxM, 1/2In

  • Mfr # N8MC8

  • Zoro # G0556507


product price: $4.15
/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N8MC8
Zoro #
G0556507
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Compression Thread Size
1/2 in
Pipe Size (Fittings)
1/2"
Hex Size
1 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Overall Length
1 7/8 in
Pipe Size
1/2"
Thread Size
1/2"
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Pipe Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Connector
Standards
FDA Approved, NSF/ANSI 51
Temp. Range
-40 Degrees to 200 Degrees F
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
MNPTF
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
200 Degrees F
Fitting Material
Nylon
System of Measurement
Imperial
Series
Fast & Tite
Fitting Side A Connection Type
Compression
Color
White
Application
Air, Potable Water
Compatible Tube Material
Glass, Thermoplastic
Fitting Shape
Straight
Connection
Tube x MNPT
Fitting Side 1 Connection Type
Compression
Compatible Fitting Brands
Parker Hannifin
Fitting Side 2 Connection Type
MNPTF
Precleaned Type
Cleaned
Operating Temperature - Maximum
200 Degrees F
For Media Type
Air, Potable Water
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Features
Rigid

Description

Compression Fitting Adapter, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Series Fast & Tite, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.