Zoro Homepage

Connector, Poly, CompxM, 1/2Inx3/4In

  • Mfr # P8MC12

  • Zoro # G1713625


product price: $6.99
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8MC12
Zoro #
G1713625
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Compression Thread Size
3/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 7/8 in
Fitting Side B Pipe Size
3/4 in
Hex Size
1 in
Pipe Size
3/4"
Thread Size
3/4"
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Specific Pipe Fitting Shape
Connector
Standards
FDA Approved, NSF/ANSI 51
Pipe Fitting Connection Type
Compression x MNPT
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Temp. Range
0 Degrees to 212 Degrees F
Basic Pipe Fitting Shape
Adapter
Maximum Operating Temperature
212 Degrees F
Fitting Side A Connection Type
Compression
Compatible Tube Material
Glass, Thermoplastic
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
150 psi
Color
Black
Fitting Side B Connection Type
MNPTF
System of Measurement
Imperial
Fitting Material
Polypropylene
Application
Air, Potable Water
Series
Fast & Tite
Fitting Shape
Straight
Connection
Tube x MNPT
Precleaned Type
Cleaned
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
212 Degrees F
Fitting Side 2 Connection Type
MNPTF
For Media Type
Air, Potable Water
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Compatible Fitting Brands
Parker Hannifin
Connector Type
Adapter
Operating Pressure - Maximum
150 psi

Description

Compression Fitting Adapter, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Parker Hannifin, Series Fast & Tite, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.