Zoro Homepage

Connector, Poly, CompxM, 3/8Inx1/2In

  • Mfr # P6MC8

  • Zoro # G1300512


product price: $4.59
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6MC8
Zoro #
G1300512
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Compression Thread Size
1/2 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/2 in
Hex Size
1 in
Overall Length
1 25/32 in
Pipe Size
1/2"
Thread Size
1/2"
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Standards
FDA Approved, NSF/ANSI 51
Pipe Fitting Connection Type
Compression x MNPT
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Adapter
Temp. Range
0 Degrees to 212 Degrees F
Specific Pipe Fitting Shape
Connector
Fitting Material
Polypropylene
Color
Black
Maximum Operating Temperature
212 Degrees F
Application
Air, Potable Water
Maximum Operating Pressure
150 psi
Series
Fast & Tite
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Glass, Thermoplastic
Fitting Side B Connection Type
MNPTF
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Fitting Shape
Straight
Connection
Tube x MNPT
Fitting Side 2 Connection Type
MNPTF
Connector Type
Adapter
Compatible Fitting Brands
Parker Hannifin
For Media Type
Air, Potable Water
Operating Temperature - Minimum
0 Degrees F
Fitting Features
Rigid
Precleaned Type
Cleaned
Operating Temperature - Maximum
212 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
150 psi

Description

Compression Fitting Adapter, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Series Fast and Tite, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.