Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conversion Adapter, 2-1/2-12 x 2 In

  • Mfr # 32-2 F5OG-S

  • Zoro # G5007554


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Conversion Adapter
Pipe Fitting Length
2-1/16"
Pipe Size
2-1/2-12 x 2"
Standards
ISO 11926-1, SAE J1926
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-2 F5OG-S
Zoro #
G5007554
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
2-1/16"
Pipe Size
2-1/2-12 x 2"
Hex Size
2-7/8"
Fitting Length
2-1/16"
Pipe Size (Fittings)
2-1/2"-12 x 2"
Pipe Size - Pipe Fitting
2-1/2"-12 x 2"
Fitting Side B Nominal Pipe Size
2 in
Overall Length
2 1/16 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Thread Size
2-1/2-12 x 2 "

Details

Item
Conversion Adapter
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Conversion Adapter
Standards
ISO 11926-1, SAE J1926
Max. Pressure
2000 psi
Fitting Connection Type
SAE-ORB x FNPT
Temp. Range
-30 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Conversion Adapter
Application
Hydraulic Fluid
Fitting Side A Type
SAE-ORB
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Includes Seal
Yes
Finish/Coating
Zinc Plated
Fitting Side B Type
NPT
Seal Material
Nitrile
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
2,000 psi

Description

Straight Conversion Adapter, Carbon Steel, Zinc Plated, 2 1/2 in, Male, SAE-ORB, 2 in, Female, NPT, 2,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.