Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conversion Adapter, 7/8-14 x 1/2 In

  • Mfr # 10-1/2 F5OG-S

  • Zoro # G5007642


product price: $10.59
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Conversion Adapter
Pipe Fitting Length
1-17/32"
Pipe Size
7/8-14 x 1/2"
Fitting Connection Type
SAE-ORB x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-1/2 F5OG-S
Zoro #
G5007642
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
1-17/32"
Pipe Size
7/8-14 x 1/2"
Pipe Size (Fittings)
7/8"-14 x 1/2"
Hex Size
1-1/8"
Pipe Size - Pipe Fitting
7/8"-14 x 1/2"
Fitting Length
1 17/32 in
Overall Length
1 1/2 in
Fitting Side A Nominal Pipe Size
7/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Thread Size
7/8-14 x 1/2 "

Details

Item
Conversion Adapter
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Conversion Adapter
Fitting Connection Type
SAE-ORB x FNPT
Standards
SAE J1926, ISO 11926-1
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Conversion Adapter
Max. Pressure
5000 psi
Temp. Range
-30 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Adapter
Application
Hydraulic Fluid
Finish/Coating
Zinc Plated
Includes Pre-Applied Thread Sealant
No
Seal Material
Nitrile
Fitting Side A Type
SAE-ORB
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Maximum Operating Pressure
5,000 psi
Fitting Side B Gender
Female
Includes Seal
Yes

Description

Straight Conversion Adapter, Carbon Steel, Zinc Plated, 7/8 in, Male, SAE-ORB, 1/2 in, Female, NPT, 5,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.