Coupler
Mfr # 20KAAN10MPX
Zoro # G816423960
product price: $16.15
/eaKey Features
Thread Size
1/8"
Includes Valve
Yes
Body Size - Quick Connect Air Couplings
2 45/64 mm
Connection Type
NPT
Seal Material
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20KAAN10MPX
Zoro #
G816423960
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/8"
Body Size - Quick Connect Air Couplings
2 45/64 mm
Hose Fitting Size
1/8 in
Details
Includes Valve
Yes
Connection Type
NPT
Seal Material
NBR
Material
Brass
Item
Quick Coupler
Finish/Coating
Nickel Plated
Coupling Component
Plug
Hose Fitting Gender
Male
Standards
ATEX; RoHS
Temp. Range
-4 Degrees to 212 Degrees F
Max. Flow Rate
165 lpm
For Use With
Gas, Liquids, Pneumatic
Valve Type
Standard
Description
Quick Coupler, Brass, Plug, Male, NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.