Zoro Homepage

Coupler

  • Mfr # 20KATS04MPN

  • Zoro # G116315439


product price: $37.29
/ea

Key Features

Temp. Range
-4 Degrees to 212 Degrees F
Max. Flow Rate
165 lpm
Includes Valve
Yes
Finish/Coating
Nickel Plated
Thread Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20KATS04MPN
Zoro #
G116315439
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
4 mm
Hose Fitting Size
4 mm
Body Size - Quick Connect Air Couplings
2 45/64 mm

Details

Item
Quick Coupler
Temp. Range
-4 Degrees to 212 Degrees F
Max. Flow Rate
165 lpm
Includes Valve
Yes
Finish/Coating
Nickel Plated
Seal Material
NBR
Coupling Component
Plug
Standards
ATEX; RoHS
Connection Type
Hose Barb
Material
Brass
Valve Type
Standard
Barbed
Yes
For Use With
Gas, Liquids, Pneumatic
For Hose I.D.
4 mm

Description

Quick Coupler, Brass, Plug, Female, Hose Barb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.