Zoro Homepage

Coupler

  • Mfr # 20KFTS03MPN

  • Zoro # G316423989


product price: $35.25
/ea

Key Features

Connection Type
Hose Barb
Hose Fitting Size
3 mm
Standards
ATEX; RoHS
Body Size - Quick Connect Air Couplings
2 45/64 mm
Finish/Coating
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20KFTS03MPN
Zoro #
G316423989
UPC #
-
Country of Origin
Germany

Dimensions

Hose Fitting Size
3 mm
Body Size - Quick Connect Air Couplings
2 45/64 mm

Details

Connection Type
Hose Barb
Standards
ATEX; RoHS
Finish/Coating
Nickel Plated
Item
Quick Coupler
Material
Brass
Max. Flow Rate
1.5 lpm
Includes Valve
No
Temp. Range
-4 Degrees to 212 Degrees F
Seal Material
NBR
For Hose I.D.
3 mm
For Use With
Gas, Liquids, Pneumatic
Barbed
Yes

Description

Quick Coupler, Brass, Hose Barb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.