Zoro Homepage

Coupler

  • Mfr # 20SFTF05MXN

  • Zoro # G516315459


product price: $5.45
/ea

Key Features

Finish/Coating
Nickel Plated
Max. Flow Rate
165 lpm
Hose Fitting Size
5 mm
Connection Type
Hose Barb
Includes Valve
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20SFTF05MXN
Zoro #
G516315459
UPC #
-
Country of Origin
Italy

Dimensions

Hose Fitting Size
5 mm
Body Size - Quick Connect Air Couplings
2 45/64 mm

Details

Item
Quick Coupler
Finish/Coating
Nickel Plated
Max. Flow Rate
165 lpm
Connection Type
Hose Barb
Includes Valve
No
Temp. Range
-40 Degrees to 464 Degrees F
Standards
ATEX; RoHS
Material
Brass
For Hose I.D.
5 mm
Barbed
Yes
For Use With
Gas, Liquids, Pneumatic

Description

Quick Coupler, Brass, Male, Hose Barb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.