Zoro Homepage

Coupler

  • Mfr # 21KRTF08MPX

  • Zoro # G716423954


product price: $17.79
/ea

Key Features

Material
Brass
Body Size - Quick Connect Air Couplings
5 mm
Standards
ATEX; RoHS
Connection Type
Hose Barb
Temp. Range
-4 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21KRTF08MPX
Zoro #
G716423954
UPC #
-
Country of Origin
Germany

Dimensions

Body Size - Quick Connect Air Couplings
5 mm
Hose Fitting Size
8 mm

Details

Material
Brass
Standards
ATEX; RoHS
Item
Quick Coupler
Connection Type
Hose Barb
Temp. Range
-4 Degrees to 212 Degrees F
Includes Valve
Yes
Seal Material
NBR
Coupling Component
Plug
Max. Flow Rate
550 lpm
Valve Type
Standard
Barbed
Yes
For Use With
Gas, Liquids, Pneumatic

Description

Quick Coupler, Brass, Female, Hose Barb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.