Zoro Homepage

Coupler Body, Brass, 3/4 In. Pipe, 110 cfm

  • Mfr # B39

  • Zoro # G4873233


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B39
Zoro #
G4873233
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
3/4 in
Coupling Size
3/4 in
Thread Size
3/4"-14
Overall Length
2 15/16 in
Body Size - Quick Connect Air Couplings
3/4 in
Max. Outside Dia.
1 7/8 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Max. Flow Rate
110 PCM
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Valve Type
Tubular
Barbed
No
Max. Working Pressure @ 70 F
300 psi

Description

Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.