This item is Discontinued.

Parker Coupler Body, Brass, FNPT, 1/4 In. Pipe HF-121-4FP

Coupler Body, Brass, FNPT, 1/4 In. Pipe (Discontinued)

  • Mfr # HF-121-4FP
  • Zoro # G4873312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HF-121-4FP
Zoro #
G4873312
UPC #
-
Country of Origin
Germany

Dimensions

Quick Connect Air Coupling Body Size
1/8"
Quick Connect Air Coupling Pipe Size
1/4"
Pipe Size - Quick Connect Air Couplings
1/4"
Body Size - Quick Connect Air Couplings
1/8 in
Thread Size
1/4" -18
Overall Length
1 13/16 in
Coupling Size
1/8 in
Max. Outside Dia.
5/8 in
Hose Fitting Size
1/4 in

Details

Quick Connect Air Coupling Material
Brass
Quick Connect Air Coupling Interchange Type
Industrial
Quick Connect Air Coupling Max. Pressure
300 psi
Quick Connect Air Coupling Product Grouping
Quick Coupler Body
Finish
Trivalent Chrome
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Quick Connect Air Coupling Locking Type
Push-to-Connect
Interchange Type - Quick Connect Air Couplings
Industrial
Max. Flow
10 cfm
Item
Quick Connect Hose Coupling
Locking Type - Quick Connect Air Couplings
Push-to-Connect
Seals - Quick Connect Air Couplings
Nitrile
Max. Pressure - Quick Connect Air Couplings
300 psi
Quick Connect Air Coupling Hose Connection
(F)NPT
Material - Quick Connect Air Couplings
Brass
Hose Connection - Quick Connect Air Couplings
(F)NPT
Quick Connect Air Coupling Seals
Nitrile
Material
Brass
Interchange Type
Industrial
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
Yes
Connection Type
NPT
Max. Flow Rate
283.17 lpm
Valve Type
Tubular
Barbed
No
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
250 psi
Fitting Type
FNPT
Coupling Component
Socket

Description

Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.