This item is Discontinued.

Parker Coupler Body, Brass, MNPT, 1/2 In. Pipe HF-371-8MP

Coupler Body, Brass, MNPT, 1/2 In. Pipe (Discontinued)

  • Mfr # HF-371-8MP
  • Zoro # G4873486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF-371-8MP
Zoro #
G4873486
UPC #
-
Country of Origin
United States

Dimensions

Quick Connect Air Coupling Body Size
3/8"
Quick Connect Air Coupling Pipe Size
1/2"
Pipe Size - Quick Connect Air Couplings
1/2"
Body Size - Quick Connect Air Couplings
3/8 in
Overall Length
2 11/16 in
Thread Size
1/2" -14
Coupling Size
3/8 in
Max. Outside Dia.
1 1/16 in
Hose Fitting Size
1/2 in

Details

Quick Connect Air Coupling Material
Brass
Quick Connect Air Coupling Interchange Type
Industrial
Quick Connect Air Coupling Max. Pressure
300 psi
Quick Connect Air Coupling Product Grouping
Quick Coupler Body
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Quick Connect Air Coupling Hose Connection
(M)NPT
Quick Connect Air Coupling Locking Type
Push-to-Connect
Max. Pressure - Quick Connect Air Couplings
300 psi
Material - Quick Connect Air Couplings
Brass
Max. Flow
50 cfm
Interchange Type - Quick Connect Air Couplings
Industrial
Hose Connection - Quick Connect Air Couplings
(M)NPT
Item
Quick Connect Hose Coupling
Quick Connect Air Coupling Seals
Nitrile
Seals - Quick Connect Air Couplings
Nitrile
Locking Type - Quick Connect Air Couplings
Push-to-Connect
Material
Brass
Interchange Type
Industrial
Coupling Locking Type
Push-to-Connect
Hose Fitting Gender
Male
Valve Type
Tubular
Coupling Component
Socket
Includes Valve
Yes
Max. Flow Rate
1,415.84 lpm
Connection Type
NPT
Max. Working Pressure @ 70 F
300 psi
Barbed
No
Seal Material
Nitrile
Fitting Type
MNPT

Description

Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.