This item is Discontinued.

Parker Coupler Body, Brass, Push On, 25 cfm HF-251-4PL

Coupler Body, Brass, Push On, 25 cfm (Discontinued)

  • Mfr # HF-251-4PL
  • Zoro # G4873346
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HF-251-4PL
Zoro #
G4873346
UPC #
-
Country of Origin
United States

Dimensions

Quick Connect Air Coupling Body Size
1/4"
Quick Connect Air Coupling Barb Size
1/4"
Barb Size - Quick Connect Air Couplings
1/4"
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
1 in
Barb Size
1/4 in
Overall Length
2 5/8 in
Coupling Size
1/4 in
Hose Fitting Size
1/4 in

Details

Quick Connect Air Coupling Material
Brass
Quick Connect Air Coupling Interchange Type
Industrial
Quick Connect Air Coupling Max. Pressure
300 psi
Quick Connect Air Coupling Product Grouping
Quick Coupler Body
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Max. Flow
25 cfm
Quick Connect Air Coupling Hose Connection
Push On
Hose Connection - Quick Connect Air Couplings
Push On
Locking Type - Quick Connect Air Couplings
Push-to-Connect
Quick Connect Air Coupling Seals
Nitrile
Material - Quick Connect Air Couplings
Brass
Interchange Type - Quick Connect Air Couplings
Industrial
Item
Quick Connect Hose Coupling
Quick Connect Air Coupling Locking Type
Push-to-Connect
Seals - Quick Connect Air Couplings
Nitrile
Max. Pressure - Quick Connect Air Couplings
300 psi
Interchange Type
Industrial
Material
Brass
Coupling Locking Type
Push-to-Connect
Max. Working Pressure @ 70 F
300 psi
Includes Valve
Yes
Valve Type
Tubular
Max. Flow Rate
707.92 lpm
Connection Type
Hose Barb
Hose Fitting Gender
Male
Fitting Type
Male Hose Barb
For Hose I.D.
1/4 in
Seal Material
Nitrile
Coupling Component
Socket
Barbed
Yes

Description

Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.