Coupler Body, Brass, Push On, 50 cfm
Mfr # B34-5BPN
Zoro # G4872996
product price: $51.29
/eaKey Features
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B34-5BPN
Zoro #
G4872996
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
3/8 in
Coupling Size
3/8 in
Barb Size
3/8 in
Body Size - Quick Connect Air Couplings
3/8 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
Max. Flow Rate
1,415.84 lpm
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Valve Type
Tubular
For Hose I.D.
3/8 in
Max. Working Pressure @ 70 F
300 psi
Barbed
Yes
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, Hose Barb, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.