Coupler Body, Steel, 1/2 In. Pipe, 110 cfm
Mfr # 16
Zoro # G4874493
product price: $30.89
/eaKey Features
Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16
Zoro #
G4874493
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
1/2 in
Coupling Size
1/2 in
Thread Size
1/2" -14
Overall Length
3 1/16 in
Body Size - Quick Connect Air Couplings
1/2 in
Max. Outside Dia.
1 3/16 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Trivalent Chrome
Max. Flow Rate
3,114.85 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Max. Working Pressure @ 70 F
300 psi
Barbed
No
Valve Type
Tubular
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.