Zoro Homepage

Coupler Body, Steel, 3/8 In. Pipe, 110 cfm

  • Mfr # 16E

  • Zoro # G4874642


product price: $39.75
/ea

Key Features

Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16E
Zoro #
G4874642
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
3/8 in
Coupling Size
1/2 in
Thread Size
3/8"-18
Overall Length
2 15/16 in
Body Size - Quick Connect Air Couplings
1/2 in
Max. Outside Dia.
1 3/16 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Trivalent Chrome
Max. Flow Rate
3,114.85 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Valve Type
Tubular
Max. Working Pressure @ 70 F
300 psi
Barbed
No

Description

Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Socket, Male, NPT, Coupling Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.