Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler, Brass, Comp. 3/8 in, FTG 1/4 in

  • Mfr # 394PD-6-6

  • Zoro # G216091448


product price: $106.99
/ea
Sold in multiples of 5 for $534.95
Free Shipping & Returns

Key Features

Standards
FSC, ISO, RoHS
Finish
Chrome-Plated
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394PD-6-6
Zoro #
G216091448
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Standards
FSC, ISO, RoHS
Finish
Chrome-Plated
Item
Compression Fitting Adapter
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Material
Brass
Fitting Shape
Double End Shutoff
Material Grade
CA360
Connector Type
Adapter
Application
Car Wash, Cooling, Medical, Packaging, Pneumatics, Printing
Resistance Properties
UV-Resistant
Precleaned Type
Cleaned
Operating Temperature - Maximum
150 Degrees F
Compatible Fitting Brands
Parker Hannifin
Fitting Side 1 Connection Type
Compression
System of Measurement
Imperial
Fitting Features
Rigid
Fitting Side 2 Connection Type
Compression
For Media Type
Air

Description

Compression Fitting Adapter, Application Car Wash, Cooling, Medical, Packaging, Pneumatics, Printing, Fitting Material Brass, Material Grade CA360, Compatible Fitting Brands Parker Hannifin, System of Measurement Imperial, Standards FSC, ISO, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.