Zoro Homepage

Coupler, Brass, Comp. , Comp. 1/4 in

  • Mfr # 398PDSS-6-4

  • Zoro # G605444107


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Double End Shutoff
Application
Compression, Cooling, Fluid Transfer, Industrial, Lubrication
Minimum Operating Temperature
0 Degrees F
Material Grade
316
Finish/Coating
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398PDSS-6-4
Zoro #
G605444107
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/32 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Double End Shutoff
Application
Compression, Cooling, Fluid Transfer, Industrial, Lubrication
Minimum Operating Temperature
0 Degrees F
Material Grade
316
Finish/Coating
Chrome Plated
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
150 Degrees F
Fitting Material
Brass
Resistance Properties
UV-Resistant
Fitting Side A Connection Type
Compression
Finish
Chrome-Plated
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Fitting Shape
Double End Shutoff
Operating Temperature - Maximum
150 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Features
Rigid
Fitting Side 2 Connection Type
MNPT
Compatible Fitting Brands
Parker Hannifin
Operating Temperature - Minimum
0 Degrees F
For Media Type
Air, Lubricants

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Industrial, Lubrication, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Chrome Plated, Fitting Material Brass, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 3 3/32 in, Specific Fitting Shape Double End Shutoff, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.