Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler, Brass, Comp. , MNPT 1/4 in

  • Mfr # 398PD-4-4

  • Zoro # G205748124


product price: $53.19
/ea

Key Features

Specific Fitting Shape
Double End Shutoff
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Application
Compression, Cooling, Fluid Transfer, Industrial, Lubrication
Maximum Operating Temperature
150 Degrees F
Finish/Coating
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398PD-4-4
Zoro #
G205748124
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2 15/16 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Double End Shutoff
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Application
Compression, Cooling, Fluid Transfer, Industrial, Lubrication
Maximum Operating Temperature
150 Degrees F
Finish/Coating
Chrome Plated
Fitting Material
Brass
Maximum Operating Pressure
150 psi
Finish
Chrome-Plated
Resistance Properties
UV-Resistant
Material Grade
316
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Compression
Fitting Shape
Double End Shutoff
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Features
Rigid
Compatible Fitting Brands
Parker Hannifin
Connector Type
Adapter
For Media Type
Air, Lubricants

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Industrial, Lubrication, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Chrome Plated, Fitting Material Brass, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 2 15/16 in, Specific Fitting Shape Double End Shutoff, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.