This item is Discontinued.

Parker Coupler Plug, Brass, MNPT, 1/4 In. Pipe HF-124-4MP

Coupler Plug, Brass, MNPT, 1/4 In. Pipe (Discontinued)

  • Mfr # HF-124-4MP
  • Zoro # G4873321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HF-124-4MP
Zoro #
G4873321
UPC #
-
Country of Origin
United States

Dimensions

Quick Connect Air Coupling Body Size
1/8"
Quick Connect Air Coupling Pipe Size
1/4"
Pipe Size - Quick Connect Air Couplings
1/4"
Body Size - Quick Connect Air Couplings
1/8 in
Max. Outside Dia.
13/16 in
Hose Fitting Size
1/8 in
Thread Size
1/4" -18
Coupling Size
1/8 in
Overall Length
1 1/8 in

Details

Quick Connect Air Coupling Material
Brass
Quick Connect Air Coupling Interchange Type
Industrial
Quick Connect Air Coupling Max. Pressure
300 psi
Quick Connect Air Coupling Product Grouping
Quick Coupler Plug
Finish
Trivalent Chrome
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Interchange Type - Quick Connect Air Couplings
Industrial
Quick Connect Air Coupling Locking Type
Push-to-Connect
Max. Pressure - Quick Connect Air Couplings
300 psi
Hose Connection - Quick Connect Air Couplings
(M)NPT
Material - Quick Connect Air Couplings
Brass
Item
Quick Connect Hose Coupling
Max. Flow
10 cfm
Locking Type - Quick Connect Air Couplings
Push-to-Connect
Quick Connect Air Coupling Hose Connection
(M)NPT
Interchange Type
Industrial
Material
Brass
Coupling Locking Type
Push-to-Connect
Hose Fitting Gender
Male
Includes Valve
No
Coupling Component
Plug
Max. Working Pressure @ 70 F
250 psi
Barbed
No
Max. Flow Rate
283.17 lpm
Connection Type
NPT
Fitting Type
MNPT

Description

Quick Connect Hose Coupling, Industrial, Brass, Plug, Male, NPT, Coupling Size 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.