Zoro Homepage

Coupler Plug, Steel, Push On, 25 cfm

  • Mfr # 9CP

  • Zoro # G4874852


product price: $9.89
/ea

Key Features

Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9CP
Zoro #
G4874852
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
3/8 in
Coupling Size
1/4 in
Barb Size
3/8 in
Overall Length
2 in
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
7/8 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Trivalent Chrome
Max. Flow Rate
707.92 lpm
Coupling Locking Type
Sleeve
Includes Valve
No
Color
Silver
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
For Hose I.D.
3/8 in
Barbed
Yes
Max. Working Pressure @ 70 F
300 psi

Description

Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.