Zoro Homepage

Coupler, Steel Body, Sleeve Lock, 3/4"-16 Thread Size

  • Mfr # 4050-2P-T8M

  • Zoro # G516246081


product price: $31.15
/ea

Key Features

Temp. Range
-40 to 250 Deg F
Coupling Locking Type
Sleeve
Standards
ISO 5675
Includes Shut Off
Yes
Finish/Coating
Zinc with Clear Trivalent Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050-2P-T8M
Zoro #
G516246081
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 13/16 in
Max. Outside Dia.
1 1/16 in
Coupling Size
1/4 in
Thread Size
3/4"-16

Details

Temp. Range
-40 to 250 Deg F
Coupling Locking Type
Sleeve
Standards
ISO 5675
Includes Shut Off
Yes
Finish/Coating
Zinc with Clear Trivalent Chromate
Valve Type
Poppet
Coupling Component
Socket
Includes Valve
No
Seal Material
Nitrile
For Use With
Add-On Hydraulic Circuits, Hydraulic Loaders, Hydraulic Tools, Snow Plow Attachments, Tractors and Agricultural Equipment
Body Material
Steel
Connection Type
ORB
Hose Fitting Gender
Male
Max. Flow Rate
11.356 lpm
Item
Coupler

Description

Coupler, Socket, Steel, Coupling Size 1/4 in, Male, Max. Flow Rate 11.356 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products