Coupling, Steel, 1 1/4 x 1 in, Female NPTF

  • Mfr # 1 1/4 X 1 GG-S

  • Zoro # G100712664


product price: $26.29
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Coupling
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Hex Size
2 in
Fitting Side B Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/4 X 1 GG-S
Zoro #
G100712664
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
2 in
Overall Length
1 15/16 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 5/8 in
Fitting Side A Outside Diameter
2 in

Details

Item
Coupling
Pipe Fitting Material
Steel
Specific Fitting Shape
Coupling
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Application
Hydraulic Fluid
Fitting Side A Gender
Female
Fitting Side B Type
NPTF
Maximum Operating Pressure
2,500 psi
Includes Seal
No
Finish/Coating
Zinc Plated
Fitting Side A Type
NPTF

Description

Straight, Steel, Zinc Plated, 1 1/4 in, Female, Threaded, 2 in, 1 in, Female, Threaded, 1 5/8 in, 2,500 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.