Zoro Homepage

Crimp Fitting, 1" I.D., F, ORS

  • Mfr # 1JC77-20-16

  • Zoro # G9185030


product price: $70.15
/ea
Sold in multiples of 5 for $350.75

Key Features

Fitting Size
0.511 in x 1 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JC77-20-16
Zoro #
G9185030
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
0.511 in x 1 in
Length (In.)
3.74
Hydraulic Fitting Thread Size
0.511"-27
Thread Size
0.511"-27
For Hose Dash Size
-16
Hose Fitting B Size
1 in
Hose Fitting A Size
511/1000 in

Description

Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1 in, Thread Size 0.511 In.-27, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 4,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.