Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 1/2" I.D., 1", F, ORS

  • Mfr # 1JS77-10-8

  • Zoro # G9187593


product price: $47.49
/ea

Key Features

Fitting Size
1 in x 1/2 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JS77-10-8
Zoro #
G9187593
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1/2 in
Thread Size
1"-14
Length (In.)
2.95
Hydraulic Fitting Thread Size
1"-14
For Hose Dash Size
-8
Hose Fitting A Size
1 in
Hose Fitting B Size
1/2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Hose I.D.
1/2 in
Material
Steel
Hydraulic Fitting Thread Type
Female Seal Lock Swivel
Finish
Zinc
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Hose Fitting A Gender
Female
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
ORS
Hose Fitting B Gender
Genderless
Fitting Movement
Swivel
Thread Type
ORS
Reusable
No
Max. Working Pressure @ 70 F
6,000 psi

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/2 in, Thread Size 1 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.