Zoro Homepage

Crimp Fitting, 1/2" I.D., 3/4", M, JIC

  • Mfr # 10377-8-8

  • Zoro # G9180575


product price: $26.15
/ea

Key Features

Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10377-8-8
Zoro #
G9180575
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 1/2 in
Length (In.)
2.61
Thread Size
3/4"-16
Hydraulic Fitting Thread Size
3/4"-16
For Hose Dash Size
-8
Hose Fitting A Size
3/4 in
Hose Fitting B Size
1/2 in

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, JIC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.