Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 3/4" I.D., 1-1/16", F, Flare
Mfr # 10843-12-12
Zoro # G9172869
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -12
- For Hose I.D. 3/4 in
Product Information
- Brand Parker
- MFR # 10843-12-12
- Zoro # G9172869
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-1/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-1/16"-14 |
Length (In.) | 3.17 |
Thread Size | 1-1/16"-14 |
Hose Fitting A Size | 1 1/16 in |
Hose Fitting B Size | 3/4 in |
Details
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/4 in, Thread Size 1-1/16 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 2,250 psi, Thread Type Inverted Flare, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- GEBERIT Geberit 156.050.00.1 Acoustic Insulation Bowl Connection Sets and Accessories (156.050.00.1)
- UNITED SALES Hex Precision Conveyor Bearing, 1-1/16 In (HDCB0611)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-05-11)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-6-6)
- PARKER Quick Connect, Socket, 3/4", 3/4"-14 (BH6-60W)
- PARKER Hose Fitting, Female JIC, Straight, Hose 1 (10643-16-16)
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12)
- PARKER E-z Mate Series Coupler - Male Pipe (EZ-751-12MP)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-8B)
- WEATHERHEAD Compression Union 1/4In, 0062X04 (62X4)
- Parker Hydraulic Hose Fittings