Zoro Homepage

Crimp Fitting, 90 deg., 3/8" ID, 9/16", FJIC

  • Mfr # 14143-6-6

  • Zoro # G9173219


product price: $30.49
/ea

Key Features

Fitting Size
9/16 in x 3/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Long Elbow
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14143-6-6
Zoro #
G9173219
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
9/16 in x 3/8 in
Hydraulic Fitting Thread Size
9/16"-18
Length (In.)
2.27
Thread Size
9/16"-18
For Hose Dash Size
-6
Hose Fitting B Size
3/8 in
Hose Fitting A Size
9/16 in

Description

Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/8 in, Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Long Elbow, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, JIC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.