Shop PARKER
See all product information
Create Account
Crimp Style Hydraulic Hose Fitting
- Mfr # 10643-8-10
- Zoro # G224159345
product price:Â
$
47.89
/ea
Key Features
For Hose I.D.
5/8 in
Hose Fitting B Size
5/8 in
For Use With Hose Series
187TC/ST (-4 Through -16), 301LT, 302, 304, 351TC, 351ST, 387/TC/ST (-4 Through -20 Only), 422, 424, 426, 431, 436, 451TC, 451ST, 471TC, 471ST, 472TC, 482TC, 482ST, 487/TC/ST (-4 Through -16 Only), 722/TC/ST, 787/TC/ST (-4 and -6 Only), 797/TC/ST (-4 and -6 Only), 881, GST II Series 7092
Hose Fitting A Size
1/2 in
Series
43
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10643-8-10
- Zoro #
- G224159345
- UPC #
- -
- Country of Origin
- United States
- Item
- Crimp Style Hydraulic Hose Fitting
- For Hose I.D.
- 5/8 in
- For Use With Hose Series
- 187TC/ST (-4 Through -16), 301LT, 302, 304, 351TC, 351ST, 387/TC/ST (-4 Through -20 Only), 422, 424, 426, 431, 436, 451TC, 451ST, 471TC, 471ST, 472TC, 482TC, 482ST, 487/TC/ST (-4 Through -16 Only), 722/TC/ST, 787/TC/ST (-4 and -6 Only), 797/TC/ST (-4 and -6 Only), 881, GST II Series 7092
- Series
- 43
- Reusable
- No
- Standards
- ISO
- Max. Working Pressure @ 70 F
- 5,000 psi
Dimensions
- Hose Fitting B Size
- 5/8 in
- Hose Fitting A Size
- 1/2 in
- Thread Size
- 3/4"-16
Description
Crimp Style Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 187TC/ST (-4 Through -16), 301LT, 302, 304, 351TC, 351ST, 387/TC/ST (-4 Through -20 Only), 422, 424, 426, 431, 436, 451TC, 451ST, 471TC, 471ST, 472TC, 482TC, 482ST, 487/TC/ST (-4 Through -16 Only), 722/TC/ST, 787/TC/ST (-4 and -6 Only), 797/TC/ST (-4 and -6 Only), 881, GST II Series 7092, For Hose I.D. 5/8 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Swivel, 5,000 psi, Hose Fitting A Gender Female
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.