Shop PARKER
See all product information
Create Account
Cross, SS, Thrd 1/4", 1/4", 1/4", 1/4"
- Mfr # 1/4 KMMOO-SS
- Zoro # G300689797
product price:Â
$
89.29
/ea
Key Features
Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Color
Silver
Application
Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/4 KMMOO-SS
- Zoro #
- G300689797
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Cross
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Cross
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Color
- Silver
- Application
- Oils
- Fitting Side C Type
- Threaded
- Fitting Side B Gender
- Female
- Material Grade
- 316
- Fitting Side D Gender
- Female
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Fitting Side D Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 5,000 psi
- Includes Seal
- No
- Fitting Side C Gender
- Female
- Fitting Side B Type
- Threaded
- Side 3 Thread Type
- NPT
- Side B Thread Type
- NPT
- Side 4 Thread Type
- NPT
- Gravity Flow
- Pressure
- Side A Thread Type
- NPT
Dimensions
- Hex Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side D Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 3/4 in
- Fitting Side C Nominal Pipe Size
- 1/4 in
Description
Cross, 316 SS, 1/4 in Pipe Size,5000 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.