Cylinder, DA, pvt&nose mnt with pin, 1 1/
- Mfr # 1.06DPSR09.00
- Zoro # G424937576
product price:Â
$
47.45
/ea
Key Features
Body Material
Stainless Steel
Magnetic Piston
Non-Magnetic Piston
Spring Extension Force
6 lb
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.06DPSR09.00
- Zoro #
- G424937576
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylinder,DA, pvt&nose mnt with pin, 1 1/16"bore,9"strk
- Body Material
- Stainless Steel
- Magnetic Piston
- Non-Magnetic Piston
- Spring Extension Force
- 6 lb
- System of Measurement
- Inch
- Cylinder Repair
- Non-Repairable
- Series
- SR
- Cylinder Type
- Round Body
- Body Material Grade
- 304
- Cushion Type
- None
- Maximum Operating Pressure
- 250 psi
- Air Inlet Type
- NPT
- Spring Retraction Force
- 15 lb
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Temperature
- 165 Degrees F
- For Fluid Type
- Dry Filtered Air
- Number of Rods
- Single Rod
Dimensions
- Stroke Length
- 9 in
- Rod Diameter
- 5/16 in
- Bore Diameter
- 1 1/16 in
- Rod Thread Length
- 3/4 in
- Rod Thread Size
- 5/16"-24
- Inlet Size
- 1/8 in
Description
Cylinder,DA, pvt&nose mnt with pin, 1 1/16 In.bore,9 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.