Shop PARKER
See all product information
Create Account
Cylinder Mounting Nut, , 5/16 in, 7/16 in
- Mfr # L073800400
- Zoro # G6107297
product price:Â
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Key Features
For Use With
Bore
Bore Size
5/16 in, 7/16 in
System of Measurement
Inch
Thread Size
3/8 in
Product Type
Mounting Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L073800400
- Zoro #
- G6107297
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Size
- 5/16 in, 7/16 in
- Thread Size
- 3/8 in
- Overall Length
- 9/16 in
- For Bore Diameter
- 5/16 in, 7/16 in
- Overall Height
- 9/16 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
Details
- Item
- Cylinder Mounting Nut
- For Use With
- Bore
- System of Measurement
- Inch
- Product Type
- Mounting Nut
- Body Material
- Steel
Description
Cylinder Mounting Nut, For Bore Diameter 5/16 in, 7/16 in, Body Material Steel, Overall Length 9/16 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 1/4 in, Overall Height 9/16 in, Thread Size 3/8 in, Product Type Mounting Nut, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.