Shop PARKER
See all product information
Create Account
cylinder, sprng return, pvt&nose mnt, 5/16"
- Mfr # 0.31PSR05.00
- Zoro # G124937920
product price:Â
$
28.89
/ea
Key Features
Magnetic Piston
Non-Magnetic Piston
Body Material
Stainless Steel
Number of Rods
Single Rod
Rod Diameter
1/8 in
Spring Retraction Force
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.31PSR05.00
- Zoro #
- G124937920
- UPC #
- -
- Country of Origin
- United States
- Item
- cylinder,sprng return,pvt&nose mnt,5/16"bore,5"stroke
- Magnetic Piston
- Non-Magnetic Piston
- Body Material
- Stainless Steel
- Number of Rods
- Single Rod
- Spring Retraction Force
- 1 lb
- Cylinder Repair
- Non-Repairable
- Actuation Type
- Air Extend, Spring Retract
- System of Measurement
- Inch
- Series
- SR
- Maximum Operating Temperature
- 165 Degrees F
- Spring Extension Force
- 1 lb
- Maximum Operating Pressure
- 250 psi
- Body Material Grade
- 304
- Cushion Type
- None
- Cylinder Type
- Round Body
- Minimum Operating Temperature
- -10 Degrees F
- For Fluid Type
- Dry Filtered Air
- Air Inlet Type
- UNC
Dimensions
- Rod Diameter
- 1/8 in
- Stroke Length
- 5 in
- Rod Thread Size
- #5-40
- Bore Diameter
- 5/16 in
- Rod Thread Length
- 3/8 in
- Inlet Size
- #5-40
Description
cylinder,sprng return,pvt&nose mnt,5/16 In.bore,5 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 5/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #5-40, Air Inlet Type UNC, Spring Retraction Force 1 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.