Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, nose mnt, 5/16"b
- Mfr # 0.31RSR00.50
- Zoro # G224937417
product price:Â
$
22.89
/ea
Key Features
Cushion Type
None
Inlet Size
#5-40
Cylinder Repair
Non-Repairable
Cylinder Type
Round Body
Bore Diameter
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.31RSR00.50
- Zoro #
- G224937417
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- #5-40
- Bore Diameter
- 5/16 in
- Rod Thread Size
- #5-40
- Stroke Length
- 1/2 in
- Rod Thread Length
- 3/8 in
- Rod Diameter
- 1/8 in
Details
- Item
- Rnd cylinder, sprng ext, nose mnt,5/16"bore,1/2"stroke
- Cushion Type
- None
- Cylinder Repair
- Non-Repairable
- Cylinder Type
- Round Body
- Maximum Operating Temperature
- 165 Degrees F
- Air Inlet Type
- UNC
- Minimum Operating Temperature
- -10 Degrees F
- Actuation Type
- Spring Extend
- Magnetic Piston
- Non-Magnetic Piston
- Number of Rods
- Single Rod
- For Fluid Type
- Dry Filtered Air
- Series
- SR
- Spring Retraction Force
- 1 lb
- System of Measurement
- Inch
- Body Material Grade
- 304
- Body Material
- Stainless Steel
- Spring Extension Force
- 1 lb
- Maximum Operating Pressure
- 250 psi
Description
Rnd cylinder, sprng ext, nose mnt,5/16 In.bore,1/2 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 5/16 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size #5-40, Air Inlet Type UNC, Spring Retraction Force 1 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.