Shop PARKER
See all product information
Create Account
cylinder, sprng return, pvt&nose mnt, 9/16"
- Mfr # 0.56PSR05.00
- Zoro # G924937212
product price:Â
$
33.95
/ea
Key Features
For Fluid Type
Dry Filtered Air
Inlet Size
#10-32
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.56PSR05.00
- Zoro #
- G924937212
- UPC #
- -
- Country of Origin
- United States
- Item
- cylinder,sprng return,pvt&nose mnt,9/16"bore,5"stroke
- For Fluid Type
- Dry Filtered Air
- Cylinder Repair
- Non-Repairable
- Maximum Operating Temperature
- 165 Degrees F
- Air Inlet Type
- UNF
- Cylinder Type
- Round Body
- Body Material
- Stainless Steel
- Cushion Type
- None
- Spring Retraction Force
- 4 lb
- Series
- SR
- Spring Extension Force
- 4 lb
- Magnetic Piston
- Non-Magnetic Piston
- Maximum Operating Pressure
- 250 psi
- Minimum Operating Temperature
- -10 Degrees F
- Actuation Type
- Air Extend, Spring Retract
- System of Measurement
- Inch
- Body Material Grade
- 304
- Number of Rods
- Single Rod
Dimensions
- Inlet Size
- #10-32
- Rod Thread Size
- #10-32
- Bore Diameter
- 9/16 in
- Rod Diameter
- 3/16 in
- Stroke Length
- 5 in
- Rod Thread Length
- 1/2 in
Description
cylinder,sprng return,pvt&nose mnt,9/16 In.bore,5 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 4 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.