Cylinder, sprng rtrn, non-rot, nose mnt, 1 1
- Mfr # 1.06NRSR04.00
- Zoro # G724937412
product price:Â
$
34.39
/ea
Key Features
Cushion Type
None
Maximum Operating Pressure
250 psi
Inlet Size
1/8 in
System of Measurement
Inch
Number of Rods
Single Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.06NRSR04.00
- Zoro #
- G724937412
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylinder,sprng rtrn,non-rot,nose mnt,1 1/16"bore,4"strk
- Cushion Type
- None
- Maximum Operating Pressure
- 250 psi
- System of Measurement
- Inch
- Number of Rods
- Single Rod
- Maximum Operating Temperature
- 165 Degrees F
- Spring Retraction Force
- 15 lb
- Cylinder Type
- Round Body
- For Fluid Type
- Dry Filtered Air
- Body Material
- Stainless Steel
- Minimum Operating Temperature
- -10 Degrees F
- Cylinder Repair
- Non-Repairable
- Series
- SR
- Actuation Type
- Air Extend, Spring Retract
- Air Inlet Type
- NPT
- Spring Extension Force
- 6 lb
- Body Material Grade
- 304
- Magnetic Piston
- Non-Magnetic Piston
Dimensions
- Inlet Size
- 1/8 in
- Rod Diameter
- 5/16 in
- Rod Thread Length
- 3/4 in
- Rod Thread Size
- 5/16"-24
- Stroke Length
- 4 in
- End Cap Length
- 3/16 in
- Bore Diameter
- 1 1/16 in
Description
Cylinder,sprng rtrn,non-rot,nose mnt,1 1/16 In.bore,4 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.