Cylinder, sprng rtrn, non-rot, nose mnt, 1
- Mfr # 1.25NRSR01.00
- Zoro # G624936997
product price:Â
$
36.99
/ea
Key Features
Body Material
Stainless Steel
Cylinder Repair
Non-Repairable
For Fluid Type
Dry Filtered Air
Bore Diameter
1 1/4 in
Maximum Operating Temperature
165 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.25NRSR01.00
- Zoro #
- G624936997
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylinder,sprng rtrn, non-rot,nose mnt,1 1/4"bore,1"strk
- Body Material
- Stainless Steel
- Cylinder Repair
- Non-Repairable
- For Fluid Type
- Dry Filtered Air
- Maximum Operating Temperature
- 165 Degrees F
- Maximum Operating Pressure
- 250 psi
- Spring Extension Force
- 15 lb
- Actuation Type
- Air Extend, Spring Retract
- Number of Rods
- Single Rod
- Spring Retraction Force
- 15 lb
- Series
- SR
- Magnetic Piston
- Non-Magnetic Piston
- Air Inlet Type
- NPT
- Cylinder Type
- Round Body
- Cushion Type
- None
- Body Material Grade
- 304
- Minimum Operating Temperature
- -10 Degrees F
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1 1/4 in
- Rod Diameter
- 7/16 in
- End Cap Length
- 1/4 in
- Rod Thread Size
- 7/16"-20
- Stroke Length
- 1 in
- Inlet Size
- 1/8 in
- Rod Thread Length
- 7/8 in
Description
Cylinder,sprng rtrn, non-rot,nose mnt,1 1/4 In.bore,1 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.