Cylinder, sprng rtrn, non-rot, nose mnt, 1

  • Mfr # 1.25NRSR06.00
  • Zoro # G024937730
product price: 
$
60.99
/ea

Key Features

System of Measurement
Inch
Series
SR
End Cap Length
1/4 in
For Fluid Type
Dry Filtered Air
Body Material Grade
304
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.25NRSR06.00
Zoro #
G024937730
UPC #
-
Country of Origin
United States

Dimensions

End Cap Length
1/4 in
Inlet Size
1/8 in
Rod Diameter
7/16 in
Rod Thread Size
7/16"-20
Stroke Length
6 in
Bore Diameter
1 1/4 in
Rod Thread Length
7/8 in

Details

Item
Cylinder,sprng rtrn, non-rot,nose mnt,1 1/4"bore,6"strk
System of Measurement
Inch
Series
SR
For Fluid Type
Dry Filtered Air
Body Material Grade
304
Spring Retraction Force
15 lb
Air Inlet Type
NPT
Maximum Operating Pressure
250 psi
Spring Extension Force
15 lb
Cylinder Type
Round Body
Body Material
Stainless Steel
Actuation Type
Air Extend, Spring Retract
Magnetic Piston
Non-Magnetic Piston
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Cushion Type
None
Maximum Operating Temperature
165 Degrees F
Minimum Operating Temperature
-10 Degrees F

Description

Cylinder,sprng rtrn, non-rot,nose mnt,1 1/4 In.bore,6 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews