Shop PARKER
See all product information
Create Account
Double-acting guided air cylinder40mm bo
- Mfr # P5T-J040DHSN050
- Zoro # G724937979
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
System of Measurement
Metric
Minimum Operating Temperature
0 Degrees F
Rod Diameter
16 mm
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5T-J040DHSN050
- Zoro #
- G724937979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 40 mm
- Rod Diameter
- 16 mm
- Stroke Length
- 50 mm
Details
- Item
- Double-acting guided air cylinder40mm bore,50mm stroke
- System of Measurement
- Metric
- Minimum Operating Temperature
- 0 Degrees F
- Body Material
- Aluminum
- Body Material Finish
- Anodized
- End Cap Material Finish
- Anodized
- Maximum Operating Pressure
- 145 psi
- Cylinder Repair
- Repairable
- For Fluid Type
- Dry Filtered Air
- Maximum Operating Temperature
- 165 Degrees F
- Series
- P5T
- Air Inlet Type
- NPT
Description
Double-acting guided air cylinder40mm bore,50mm stroke, Body Material Aluminum, Cylinder Repair Repairable, Bore Diameter 40 mm, Stroke Length 50 mm, Air Inlet Type NPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.