Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D05 Cover Plate

  • Mfr # SPD3C1EN35

  • Zoro # G3990458


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Size
D05
For Use With
D05 Valves
Width (In.)
0.75 in
Max. Pressure (PSI)
3000
Height (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD3C1EN35
Zoro #
G3990458
UPC #
-
Country of Origin
United States

Dimensions

Size
D05
Width (In.)
0.75 in
Height (In.)
2.75 in
Length (In.)
1.91 in
Overall Height
2.75 in
Overall Width
0.75 in
Overall Length
1.91 in

Details

Item
Cover Plate
For Use With
D05 Valves
Max. Pressure (PSI)
3000
Accessory Type
Cover Plate
Material
Aluminum

Description

Cover Plate, Material Aluminum, Overall Length 1.91 in, Overall Width 0.75 in, Overall Height 2.75 in, Voltage Not Applicable, Compatible Grainger Part Number D05 Valves, Accessory Type Cover Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.