Zoro Homepage

Desiccant Dryer

  • Mfr # K4/16D3-N115M

  • Zoro # G411618556


product price: $5,280.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

ISO Class
2
Overall Height
42 in
Overall Width
14 in
Overall Depth
8 in
Dew Point
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4/16D3-N115M
Zoro #
G411618556
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
42 in
Overall Width
14 in
Overall Depth
8 in
Air Inlet Size
1/4 in

Details

Item
Desiccant Dryer
ISO Class
2
Dew Point
-40 Degrees F
Features
Compact and Space Saving, Energy Efficient, Highest Quality Air, Very Flexible
Stage 4 Filter Type
1 Micron After Filter
Filter Included
Pre-Filter & After Filter
Stage 2 Filter Type
0.01 Micron Pre Filter
Maximum Operating Temperature
122 Degrees F
Series
K-MT 1-8
Full Load Current
2 A
Maximum Operating Pressure
232 psig
Pressure Drop
5 psi
Standards
PED 2014/68/EU Fluid Group II
Air Inlet Type
NPT
Filter Type
Coalescing, Particulate
Maximum Ambient Temperature
122 Degrees F
Minimum Operating Temperature
41 Degrees F
Phase
Single
Frequency
50 Hz, 60 Hz
Electrical Connection Type
Hardwired
Stage 3 Filter Type
Desiccant Dryer
Minimum Operating Pressure
58 psig
Weight
55 lb
Filtered Substance
Oil & Water Aerosols
Includes
(2) Vessels, Control System, Downstream Filter, Piping and Muffler, Upstream Filter
Voltage
115V
Maximum Flow Rate
21 cfm

Description

Desiccant Dryer, Maximum Flow Rate 21 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/4 in, Air Inlet Type NPT, Full Load Current 2 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 5 psi, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable, Air Outlet Size Not Applicable, Air Outlet Type Not Applicable, Body Material Not Applicable, Bowl Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.