Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DESICCANT DRYFIL MS13X

  • Mfr # 60-820-3662

  • Zoro # G511618487


product price: $452.54
/ea
Free Shipping & Returns

Key Features

Desiccant Mesh Size
4x8
Application
Desiccant Dryers
Compatible Manufacturer Part Number
DM012-080, DME012-080, MX102C-108
Desiccant Material
Molecular Sieve 13X
Volume of Desiccant
11 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-820-3662
Zoro #
G511618487
UPC #
-
Country of Origin
Switzerland

Dimensions

Desiccant Mesh Size
4x8

Details

Item
Replacement Desiccant
Application
Desiccant Dryers
Compatible Manufacturer Part Number
DM012-080, DME012-080, MX102C-108
Desiccant Material
Molecular Sieve 13X
Volume of Desiccant
11 L

Description

Replacement Desiccant, Desiccant Material Molecular Sieve 13X, Volume of Desiccant 11 L, Compatible Manufacturer Part Number DM012-080, DME012-080, MX102C-108, Compatible Grainger Part Number Not Applicable, Desiccant Bead Size Not Applicable, Desiccant Mesh Size 4x8, Application Desiccant Dryers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.