Parker

Diesel Fuel Filter Cart, Silicone Element


product price: $3,251.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Amps 9.6 A
  • Filter Element Mfr. No. 945521
  • Flow Rate 16 gpm
  • Hz 60
  • Max. Viscosity 200 SUS
See all product information

Product Information

Details

Amps 9.6 A
Filter Element Mfr. No. 945521
Flow Rate 16 gpm
Hz 60
Item Diesel Fuel Filter Cart
Max. Viscosity 200 SUS
Voltage 1 V AC
Includes (10) Silicone Treated Elements
Viscosity - Maximum 200 SUS
Current 9.6 A
Frequency 60 Hz
Filter Element Manufacturer Model Number 945521

Description

Diesel Fuel Filter Cart, Flow Rate 16 gpm, Voltage 1 V AC, 60 Hz, 9.6 A Amps, Filter Element Mfr. No. 945521, Max. Viscosity 200 SUS, Includes (10) Silicone Treated Elements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.