Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFC14WS10VVX1
Zoro #
G4057061
UPC #
-
Country of Origin
United States
Details
Amps
9.6 A
Filter Element
Mfr. No. 945517
Flow Rate
16 gpm
Hz
60
Item
Diesel Fuel Filter Cart
Max. Viscosity
200 SUS
Voltage
110 V
Includes
(10) Water Separators
Current
9.6 A
Filter Element Manufacturer Model Number
945517
Frequency
60 Hz
Viscosity - Maximum
200 SUS
Description
Diesel Fuel Filter Cart, Flow Rate 16 gpm, Voltage 110 V, 60 Hz, 9.6 A Amps, Filter Element Mfr. No. 945517, Max. Viscosity 200 SUS, Includes (10) Water Separators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.