Zoro Homepage

Disconnect Tool, 7/8 in

  • Mfr # PZKPR-RT

  • Zoro # G110854330


product price: $33.29
/ea

Key Features

Product Type
Disconnect Tool
Compatible Tube Size
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
Compatible with Brand
Parker
Compatible with Manufacturer Model Number
777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
Compatible with Series
ZoomLock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZKPR-RT
Zoro #
G110854330
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Compatible Tube Size
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
Compatible Pipe Size
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in

Details

Item
Push-Fit Fitting Disconnect Tool
Product Type
Disconnect Tool
Compatible with Brand
Parker
Compatible with Manufacturer Model Number
777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
Compatible with Series
ZoomLock
Compatible Manufacturer Model Number
777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
For Use With Mfr. Model Number
777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
Compatible Manufacturer Part Number
777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
Compatible with Manufacturer Model No.
777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
Compatible with Mfr. Model No.
777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
For Use with Mfr Model Number
777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
Compatible Pump Manufacturer Part Number
777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
Compatible Mfr. Model Number
777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148

Description

Push-Fit Fitting Disconnect Tool, Product Type Disconnect Tool, Compatible Tube Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, Compatible Pipe Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, Compatible with Brand Parker, Compatible with Series ZoomLock, Includes Not Applicable, Compatible with Manufacturer Model Number 777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.