Zoro Homepage
This item is Discontinued.
Parker Disk Check Valve, 316L SS, 1-1/2 In. PDCV-1.5-C-316L

Disk Check Valve, 316L SS, 1-1/2 In. (Discontinued)

  • Mfr # PDCV-1.5-C-316L
  • Zoro # G3457702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDCV-1.5-C-316L
Zoro #
G3457702
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/2"
Length
5 1/8 in

Details

Connection Type
Clamp
Connection
Clamp
Material of Construction
316L Stainless Steel
Spring Material
Stainless Steel
Cap to Inlet Center
5 7/16 in
Seal Material
EPDM
Max. Temp.
225 Degrees F
Mounting Position
Vertical or Horizontal
Sub-Category
Stainless Steel
Item
Disk Check Valve
Seal
EPDM

Description

Length 5 1/8 in, Cap to Inlet Center 5 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.