Shop PARKER
See all product information
Create Account
Double-acting guided air cylinder25mm bo
- Mfr # P5T-J025DHSN100
- Zoro # G624937154
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Rod Diameter
10 mm
Bore Diameter
25 mm
Series
P5T
Body Material Finish
Anodized
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5T-J025DHSN100
- Zoro #
- G624937154
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Diameter
- 10 mm
- Bore Diameter
- 25 mm
- Stroke Length
- 100 mm
Details
- Item
- Double-acting guided air cylinder25mm bore,100mm stroke
- Series
- P5T
- Body Material Finish
- Anodized
- Air Inlet Type
- NPT
- Maximum Operating Temperature
- 165 Degrees F
- Cylinder Repair
- Repairable
- System of Measurement
- Metric
- Maximum Operating Pressure
- 145 psi
- For Fluid Type
- Dry Filtered Air
- Body Material
- Aluminum
- End Cap Material Finish
- Anodized
- Minimum Operating Temperature
- 0 Degrees F
Description
Double-acting guided air cylinder25mm bore,100mm stroke, Body Material Aluminum, Cylinder Repair Repairable, Bore Diameter 25 mm, Stroke Length 100 mm, Air Inlet Type NPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.