Rnd cylinder, sprng ext, nose mnt, 3/4"bo
- Mfr # 0.75RSR00.50
- Zoro # G124937739
product price:Â
$
26.65
/ea
Key Features
Body Material
Stainless Steel
Air Inlet Type
NPT
Rod Diameter
1/4 in
System of Measurement
Inch
For Fluid Type
Dry Filtered Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75RSR00.50
- Zoro #
- G124937739
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng ext, nose mnt,3/4"bore,1/2"stroke
- Body Material
- Stainless Steel
- Air Inlet Type
- NPT
- System of Measurement
- Inch
- For Fluid Type
- Dry Filtered Air
- Actuation Type
- Spring Extend
- Minimum Operating Temperature
- -10 Degrees F
- Cylinder Type
- Round Body
- Body Material Grade
- 304
- Spring Extension Force
- 6 lb
- Cylinder Repair
- Non-Repairable
- Series
- SR
- Magnetic Piston
- Non-Magnetic Piston
- Number of Rods
- Single Rod
- Maximum Operating Pressure
- 250 psi
- Cushion Type
- None
- Spring Retraction Force
- 6 lb
- Maximum Operating Temperature
- 165 Degrees F
Dimensions
- Rod Diameter
- 1/4 in
- Rod Thread Length
- 1/2 in
- Inlet Size
- 1/8 in
- Bore Diameter
- 3/4 in
- Rod Thread Size
- 1/4"-28
- Stroke Length
- 1/2 in
Description
Rnd cylinder, sprng ext, nose mnt,3/4 In.bore,1/2 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.