Shop PARKER
See all product information
Create Account
Double-acting guided air cylinder40mm bo
- Mfr # P5T-J040DHSN100
- Zoro # G024937280
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Cylinder Repair
Repairable
Rod Diameter
16 mm
Air Inlet Type
NPT
For Fluid Type
Dry Filtered Air
Stroke Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5T-J040DHSN100
- Zoro #
- G024937280
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Diameter
- 16 mm
- Stroke Length
- 100 mm
- Bore Diameter
- 40 mm
Details
- Item
- Double-acting guided air cylinder40mm bore,100mm stroke
- Cylinder Repair
- Repairable
- Air Inlet Type
- NPT
- For Fluid Type
- Dry Filtered Air
- System of Measurement
- Metric
- Maximum Operating Pressure
- 145 psi
- Body Material
- Aluminum
- Maximum Operating Temperature
- 165 Degrees F
- Series
- P5T
- Minimum Operating Temperature
- 0 Degrees F
- End Cap Material Finish
- Anodized
- Body Material Finish
- Anodized
Description
Double-acting guided air cylinder40mm bore,100mm stroke, Body Material Aluminum, Cylinder Repair Repairable, Bore Diameter 40 mm, Stroke Length 100 mm, Air Inlet Type NPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.